Heavy Duty Extension Cord - 100', 10 Gauge, 20 Amp

INDOOR/OUTDOOR

Higher amperage for power tools, generators and air compressors.
  • Use in harsh environments.
  • LED power indicator.
  • Flexible vinyl jacket. UV and abrasion resistant.
  • Withstands temperatures of -58° to 140°F.
  • Requires a 125V NEMA 5-20R outlet.

    Heavy Duty Extension Cord
UL/C-UL Listed
MODEL
NO.
DESCRIPTION LENGTH
(FEET)
COLOR GAUGE/
CONDUCTOR
125V
RATING
PRICE EACH IN STOCK
SHIPS TODAY
1 2 5+
S-24090 Heavy Duty 100 Yellow 10/3 20A $309 $302 $295  ADD
MATERIAL:
  • PVC (Polyvinyl Chloride)
SPECIFICATIONS:
  • 2500 W
  • Cord Type: SJTW
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 12:50:43 AM; USWEB32