Class 2 X-Back Hi-Vis Safety Vest - Orange, S/M

Class 2 Reflective - Meets Government Regulations

Enhanced visibility.
  • Breathable polyester mesh.
  • Zipper closure.
  • Machine washable.
  • 1 inside pocket.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-24029ORG-S X-Back Vest $20 $18 $16  ADD
Meets ANSI/ISEA 107-2020
DIMENSIONS: 
  • Pocket: 6.7 x 8.3"
SIZE: 
  • Chest: 36 - 44"
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 12:29:52 AM; USWEB8