MaxiFlex® 34-8443 Cut Resistant Gloves - Medium

MAX COMFORT/DRY GRIP

For automotive and machining. Exceptional comfort, sensitivity and cut protection.
  • HPPE blended liner with micro-foam nitrile coating.
  • Dotted palm improves grip and extends glove life.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    CARTON
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-24024-M MaxiFlex® 34-8443 A2 4 12 Pair $16 $15 $14 pairs ADD
    THICKNESS: 
    • 15 gauge
    MATERIAL: 
    • Liner: 
      • HPPE (High Performance Polyethylene)
      • Nylon
      • Spandex
      • Fiberglass 
    • Latex free
    • Reinforced Thumbcrotch: Flat Nitrile
    SPECIFICATIONS: 
    • Meets ANSI/ISEA 105-2016 standard.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 11:05:46 PM; USWEB34