Metal Detectable Bouffant Caps - 24", White

Prevent contamination in food processing.
  • Metallic strip on bouffant triggers detectors.
  • Pre-folded for easy dispensing.
  • All Purpose Dispensers available.

    Pleated Bouffant

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
PACK
PRICE PER PACK (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 10 20+
S-24022W Metal Detectable Bouffant 24" 100 $15 $14 $13  ADD
WEIGHT:
  • 10 grams
USAGE: 
  • Not waterproof
SPECIFICATIONS:
  • FDA Compliant
HOW TO MEASURE: 
  • Measure around the head, above the temples starting at the forehead. 
  • Size is determined by circumference of bouffant/hairnet. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 11:05:40 PM; USWEB26