Uline Knit Cuff Lab Coats - White, 3XL

Disposable polypropylene protects against dirt and grime.
  • For hospitals, labs, clinics and testing facilities.
  • Breathable, lightweight protective barrier.
  • Non-allergenic, resists mildew.
  • Knit wrists and collar for added comfort and protection. 3 pockets, snap front.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION QTY./
BOX
PRICE PER BOX COLOR SIZE IN STOCK
SHIPS TODAY
1 5+
S-24018W-3X Knit Cuff Lab Coat 25 $50 $47  ADD
DIMENSIONS:
  • Length: 47"  
MATERIAL: 
  • Latex free 
SPECIFICATIONS: 
  • FDA Compliant 
  • Not cleanroom certified. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 12:09:45 AM; USWEB14