Uline Dyneema® Diamond Elite Cut Resistant Gloves - Large

Outstanding comfort, cut protection and grip.
  • For demolition and construction.
  • Ultra-cool Dyneema® Diamond liner with foam nitrile coating.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    CARTON
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-24006-L Dyneema® Diamond Elite A4 6 12 Pair $15 $14 $13 pairs ADD
    THICKNESS: 
    • 15 gauge
    MATERIAL: 
    • Liner:
      • Dyneema® Diamond 
      • Nylon
      • Spandex
    • Cuff contains natural rubber latex. 
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 120° F for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 140° F. 
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 09:35:45 PM; USWEB32