Uline Durarmor™ Max Cut Resistant Gloves - Small

Superior cut level A8 protection recommended for construction and equipment manufacturing.
  • Ultra durable HPPE blended liner with nitrile coating.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    CARTON
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-24003-S Durarmor™ Max A8 4 12 Pair $17 $16 $15 pairs ADD
    THICKNESS:
    • 13 gauge
    MATERIAL:
    • Liner: 
      • HPPE (High Performance Polyethylene)
      • Polyester
      • Stainless Steel
      • Tungsten
      • Spandex
    • Coating: Sandy Foam Nitrile 
    • Cuffs contain natural rubber latex
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 120° F for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 140° F. 
    • Do not bleach.
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/15/2026 01:47:34 AM; USWEB28