Uline Impact Gloves - Lime, XL

Full rubber backing prevents busted knuckles and crushed fingers.
  • Padded palm absorbs shock and vibrations.
  • Snug fit design with freedom to move.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE PER PAIR COLOR SIZE IN STOCK
SHIPS TODAY
1 3+
S-23997G-X Impact $25 $23  ADD
FEATURES: 
  • Synthetic leather palm 
  • Reinforced thumb crotch
  • Touchscreen compatible pointer finger, second finger and thumb.
CLEANING INSTRUCTIONS: 
  • Machine wash cold.
  • Do not bleach.
  • Hang to dry.
  • Do not iron.
SPECIFICATIONS: 
  • Standard ANSI/ISEA 138-2019:
    • Impact Level: 2
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/22/2026 11:27:14 PM; USWEB13