MaxiCut® Ultra™ 44-3745 Cut Resistant Gloves - Medium

MAX COMFORT/DRY GRIP

For metal fabrication and assembly. Excellent comfort and cut resistance.
  • Flexible HPPE blended liner protects against sharp metal edges.
  • Breathable micro-foam nitrile coating keeps hands cool for all day wear.
  • Reinforced thumb crotch extends glove life.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    CARTON
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-23911-M MaxiCut® Ultra™ 44-3745 A3 3 12 Pair $21 $20 $19 pairs ADD
    THICKNESS: 
    • 15 gauge
    MATERIAL: 
    • Latex free
    • Silicone free 
    • Reinforced Thumbcrotch: Flat Nitrile 
    SPECIFICATIONS: 
    • Meets ANSI/ISEA 105-2016 standard.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/15/2026 01:09:41 AM; USWEB8