Ziploc® Freezer Bags - 1 Quart

New technology with high tab lip for easy opening.
  • Extra thick film with double zip barrier prevents freezer burn.
  • Bulk pack dispenser carton for high volume use.
  • Recommended for cafés, restaurants and schools.
  • For sandwiches, meal prep and storage.
  • Stand up, stay open design makes bags easy to fill.
  • FDA compliant.

    Ziploc®Bags
MODEL
NO.
DESCRIPTION SIZE
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-23778 1 Quart 7 x 8" 2.7 300 $40 $39 $38  ADD
MATERIAL: 
  • Sulfur free
  • Amine and Silicone free
  • Latex free 
  • BHT free (Butylated Hydroxy Toluene)
TEMPERATURE:
  • -10° to 150° F
FEATURES:
  • Double zipper provides leak resistance and easy closure.
  • Packaged in crush resistant dispenser.
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Shipped with zippers closed. "Open" bags not available.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 09:04:07 PM; USWEB26