Screw Top Pail - 12 Gallon, Blue Lid

Quickly open and reseal for easy access.
  • Vacuum tight – Use with granulars, fine powders.
  • Lid includes neoprene gasket for moisture-resistant storage.
  • Tamper evident with use of cable ties.
  • Molded, high-density polyethylene.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CAPACITY MIL UN RATING PRICE EACH LID COLOR IN STOCK
SHIPS TODAY
1 5 15+
S-23730BLU 12 Gallon 140 1H2/Y40/S $52.00 $46.00 $41.00  ADD
DIMENSIONS:
  • Height:
    • Outside (Including Lid): 21 1/2"
    • Inside: 20.94"
  • Diameter:
    • Outside:
      • Top (Including Lid): 14.38"
      • Bottom: 13"
    • Inside:
      • Top: 14.06"
      • Bottom: 12.63"
COMPATIBILITY:
  • Cable Ties: 9" or longer, up to .30" wide
FEATURES:
  • Nest for storage.
CAPACITY:
  • Approximately 88 lbs
  • Maximum Stacking Weight: 450 lbs
SPECIFICATIONS:  
  • BPA free
  • Not NSF compliant.  
  • Not for use with liquids. (See Liquid Screw Top Pails)
MATERIAL: 
  • RIC (Resin Identification Code): #2
  • Recycled Content: 0%
TEMPERATURE:
  • Storage: -20° to 110° F
RECYCLING:
  • Recyclable
USAGE:
  • While made of FDA compliant resins, it is recommended to clean before first use.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 01:11:55 PM; USWEB9