Mighty Line® Freezer Deluxe Safety Tape - 4" x 100', Yellow

Guaranteed to withstand subzero temperatures and rough warehouse traffic.
  • Sticks tight when applied in temperatures down to -20°F for freezers and cold storage.
  • Beveled edges prevent tearing by pallet trucks and pan racks.
  • Heavy-duty PVC tape with special acrylic adhesive.

    Special Offer
    Pay only $300 for Deluxe Safety
    Tape Applicator
    with order of 3 or
    more rolls of Deluxe Safety Tape.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL LBS./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 2+
S-23654Y 4" x 100' 50 11 $200 $190  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 1/2"
THICKNESS:
  • Actual: 50 - 65 mil
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Storage: Room Temperature
COMPATIBILITY:
  • Not compatible with H-418 Safety Tape Applicator.
FEATURES:
  • Easy to clean.
  • Durable and scruff resistant surface.
  • Poly release liner.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 08:40:58 PM; USWEB26