LED Flood Lamps - 1,300 Lumens, Daylight

SYLVANIA®

Highly efficient, longer lasting LEDs will reduce energy and maintenance expenses. Uses your existing fixtures.
  • Lights up instantly and stays cool.
  • Maintenance and mercury-free.
  • Last up to 12 times longer than incandescent bulbs.
  • Dimmable.
  • For dock lighting and floodlights. Indoor/outdoor.
  • Not available for sale in CA.
E26 MEDIUM BASE
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE WATTS INCANDESCENT
EQUIVALENT
LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-23589 PAR38 16 120 Watts 1,300 Daylight (5000K) 15,000 6 $18.25 $17.25 bulbs ADD
DIMENSIONS:
  • 5.11 x 4.8" (L x Diam)
SPECIFICATIONS:
  • 120 V
  • CRI (Color Rendering Index): 82
  • Beam Angle: 40°
  • UL/C-UL listed
  • Wet rated
  • Vendor ID: LED16PAR38/DIM/850/FL4013/GLWRP
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/08/2026 05:07:22 AM; USWEB5