Cryovac® CT-304 Polyolefin Shrink Film Roll - 55 gauge, 10" x 4,770'

America's best selling polyolefin film.
  • Puncture resistance works well with irregularly shaped objects.
  • Versatile: can be used with virtually any shrink machine.
  • FDA compliant for direct food contact.
  • Shrink with Heat Guns, sold separately.
MODEL
NO.
GAUGE SUGGESTED
USE
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-23560 55 Gauge
Centerfold
Gift Baskets

Pizzas
10" 4,770 21 $334 $323 $312  ADD
DIMENSIONS: 
  • Core: 3"
  • Diameter: 10"
MATERIAL:
  • Irradiated, cross-linked film
SHELF LIFE:
  • 1 year
TEMPERATURE: 
  • Shrinks at 225° - 350° F.
    • Shrinks 60% in each direction at 260° F.
  • Storage Temperature: -60° to 90° F
USAGE:
  • Will not create an airtight seal.
  • Will not emit fumes when heated. 
  • Must use heat gun or heat tunnel to effectively shrink film.
    • Hair dryers do not get hot enough.
SPECIFICATIONS:
  • Acid free
  • BPA free
  • Postal approved
TERMINOLOGY:
  • Cross-linked Film: Shrinks in all directions.
  • Centerfold: Film is folded in half & wound on the roll.
    • When unfolded, the width listed is doubled.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/13/2026 03:37:49 AM; USWEB9