Stand-Up Coffee Pouches - 7 x 11 1⁄2 x 4", Kraft

Lock in the flavor and aroma of your freshly roasted coffee beans.
  • Reclosable, airtight zipper seals in freshness.
  • Solid kraft on both sides to protect beans from light.
  • One-way valve allows gases to escape, extending shelf life.
  • FDA and USDA compliant.
  • Use Crimper Sealer to seal above tear notches.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
W x H x D
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-23457KRFT 7 x 11 1/2 x 4" 6 3/8 x 9 1/2 x 3 3/8" 16 oz. 6.0 500 $225 $215 $205  ADD
THICKNESS:
  • May vary between 6 - 7 mil.
 MATERIAL:
  • Paper/Aluminum/LLDPE 
  • Recycled Content: 0%
USAGE:
  • Seal with H-1069 Crimper Hand Sealer on heat setting 5 - 6.
    • Due to width, seal half the bag at a time.
    • Make sure mid-point of seals are aligned and overlapped. 
TEMPERATURE:
  • Performance: 32° - 140° F
FEATURES:
  • Odor-resistant barrier properties.
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans.   
    • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Not recyclable 
USAGE:
  • Shipped with zipper open.
  • Not microwave safe. 
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 11:31:09 PM; USWEB25