Stand-Up Coffee Pouches - 6 x 9 x 3", Glossy Black

Lock in the flavor and aroma of your freshly roasted coffee beans.
  • Reclosable, airtight zipper seals in freshness.
  • Solid black on both sides to protect beans from light.
  • One-way valve allows gases to escape, extending shelf life.
  • FDA and USDA compliant.
  • Use Crimper Sealer to seal above tear notches.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
W x H x D
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-23456BL 6 x 9 x 3" 5 3/8 x 7 x 2 3/8" 8 oz. 6.0 500 $190 $180 $175  ADD
THICKNESS:
  • May vary between 5.5 - 6 mil.
 MATERIAL:
  • PET/Aluminum/LLDPE
  • Recycled Content: 0%
TEMPERATURE:
  • Performance: 32° - 140° F
FEATURES:
  • Odor-resistant barrier properties.
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans.   
    • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Not recyclable 
USAGE:
  • Shipped with zipper open.
  • Not microwave safe. 
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 11:34:42 PM; USWEB25