L-Shaped Blank Aisle Signs - 12 x 12"

Find the right warehouse aisle quickly.
  • Durable, white PVC plastic.
  • Extend from aisle ends. Attach with tape, screws or cable ties.
  • Create your own unique system with 8" Die-Cut Letters and Numbers (sold separately).
MODEL
NO.
DESCRIPTION SIZE SIGNS
PER SET
PRICE
PER SET
IN STOCK
SHIPS TODAY
S-23446 L-Bend 12 x 12" 10 $70  ADD
DIMENSIONS:
  • Short Side: 2" (W)
THICKNESS:
  • 2 mm
FEATURES:
  • Can be used outdoors.
  • Life Span: 7 - 10 years
INCLUDES:
  • Adhesive tape.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 11:21:53 PM; USWEB9