Ultra Clear Stand-Up Barrier Pouches - 5 x 8 x 2 1⁄2", Gold Back

Clearest pouches on the market allow products to pop!
  • Front panel is exceptionally clear to showcase contents. Colored back provides contrast.
  • Thick barrier material and airtight zipper keep freshness locked in.
  • Heat sealable above tear notches.
  • FDA and USDA compliant.

Information Option is unavailable; the next option is selected
MODEL
NO.
OUTSIDE DIM.
W x H x D
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-23433GLDB 5 x 8 x 2 1/2" 4 1/2 x 6 1/8 x 2 1/8" 4 oz. 4.0 1,000 $160 $155 $145  ADD
DIMENSIONS:
  • Label Area: 4.6 x 5.12" (W x H)
MATERIAL: 
  • Front: OPP/PET/CPP
  • Back: OPP/VMPET/CPP
  • Recycled Content: 0%
THICKNESS:
  • May vary between 4.5 - 5 mil.
TEMPERATURE:
  • Performance: 32° - 140° F
FEATURES:
  • Odor-resistant barrier properties.
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans.  
    • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Not recyclable 
USAGE:
  • Shipped with zipper closed.
  • Not microwave safe.
  • Recommend sealing with crimper heat sealers.
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 09:59:06 PM; USWEB28