Privacy Screen - 68" x 50', Black

Use for job sites and tennis courts.
  • Recommended for use as shade cloth, mesh tarp or wind screen.
  • UV-resistant HDPE material. Lightweight and durable.
  • Easily attaches to chain link fence.
  • Grommets 24" apart. Cable ties included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x L
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-23380BL Fence Privacy Screen 68" x 50' 9 $90 $85 $80  ADD
FEATURES: 
  • Shade Factor: 85%
  • (68) Grommets 
  • 90% UV Resistant for 5 years. 
USAGE: 
  • Fits a 6' tall fence. 
  • Height and length will fluctuate when product is stretched and secured to the fence. 
MATERIAL:
  • Screen: Knitted HDPE (High Density Polyethylene)
  • Grommets: Brass
  • Fabric Weight: 130 GSM
INCLUDES: 
  • (100) 10 x 0.19" Black UV Cable ties
SPECIFICATIONS: 
  • Not fire retardant
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-14038 Black UV Stabilized Nylon Cable Ties - 10", 50 lb
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/25/2026 01:31:44 PM; USWEB5