Class 2 Deluxe Hi-Vis T-Shirt - Medium

Class 2 Reflective – Meets Government Regulations

Day/night visibility for highway workers.
  • Black bottom front hides dirt.
  • Reflective striping.
  • Moisture-wicking polyester.
  • Left chest pocket.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION COLOR PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 12 24+
    S-23377-M Deluxe Lime $17 $16 $15  ADD
    Meets ANSI/ISEA 107-2020
    SIZE: 
    • Chest: 40 - 42"
    SPECIFICATIONS: 
    • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
    TYPE: 
    • R (Roadway)
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 11:25:50 PM; USWEB6