Class 3 Hi-Vis Soft Shell Jacket - 2XL

Class 3 Reflective – High Risk Environments

360° visibility for road crews, first responders.
  • Sporty, lightweight protection for cooler months.
  • Polyester shell with fleece lining. Zip closure, 3 outside pockets.
  • Machine washable.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-23375-2X Soft Shell Jacket $60 $57  ADD
    Meets ANSI/ISEA 107-2020
    USAGE: 
    • Water resistant, not waterproof.
    APPEARANCE: 
    • Style may vary. 
    SPECIFICATIONS: 
    • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
    TYPE: 
    • R (Roadway)
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    05/26/2026 12:09:24 PM; USWEB8