Class 2 Solid Hi-Vis Safety Vest - Orange, 2XL/3XL

Class 2 Reflective - Meets Government Regulations

Tough and durable for landscaping and agriculture.
  • Solid polyester.
  • Hook-and-loop closure.
  • 1 inside pocket.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-23373O-2X Solid Vest $10 $9 $8  ADD
Meets ANSI/ISEA 107-2020
DIMENSIONS:
  • Pocket: 7.5 x 9.4"
SIZE:
  • Chest: 48 - 56"
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 06:07:28 PM; USWEB8