Flame Retardant Coverall with Hood - 3XL

Wear over your everyday flame-resistant clothing to keep it clean.
  • Recommended for welding, utilities and mining operations.
  • Protects against dirt, grease and light liquid splash.
  • Self-extinguishing after flame source is removed.
  • Zip front, elastic wrists and ankles.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    BOX
    PRICE PER BOX SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-23371-3X Coverall w/ Hood 25 $230 $220  ADD
    MATERIAL: 
    • Spunlace Fabric: 
      • Wood Pulp: 55%
      • Polyester: 45%
    FEATURES: 
    • Protects against non-hazardous particles and splashes.
    • Anti-static
    • Water resistant
    • Alcohol repellent
    USAGE: 
    • Flame Retardant Treated. Must be worn with primary flame resistant garments. 
    • Not washable. 
    SPECIFICATIONS: 
    • Flame Retardant to ASTM D6413 Standards. 
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 10:00:30 PM; USWEB32