Uline Durarmor™ Grip Cut Resistant Gloves - Small

Superior comfort and nonslip grip.
  • Grasp glass and materials with half the effort.
  • Flexible HPPE blended liner with Super Gription® latex coating.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    CARTON
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-23342-S Durarmor™ Grip A2 2 12 Pair $10 $9 $8 pairs ADD
    THICKNESS:
    • 13 gauge
    MATERIAL: 
    • Liner: 
      • HPPE (High Performance Polyethylene)
      • Polyester
      • Spandex
    • Coating: Sandy Latex 
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 120° F for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 140° F. 
    • Do not bleach.
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 07:14:25 PM; USWEB14