Uline Dyneema® Diamond Cut Resistant Gloves - Small

Excellent strength, durability and cut resistance.
  • For steel and appliance manufacturing.
  • Dyneema® Diamond liner with Super Gription® nitrile coating.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    CARTON
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-23323-S Dyneema® Diamond A3 6 12 Pair $14 $13 $12 pairs ADD
    THICKNESS:
    • 15 gauge
    MATERIAL:
    • Liner: 
      • Dyneema® Diamond
      • Spandex
      • Nylon
      • Rubber
    • Coating: Sandy Foam Nitrile
    • Cuff contains natural rubber latex.
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 120° F for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 140° F. 
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 10:00:06 PM; USWEB8