Induction Seal Caps Bulk Pack - 24⁄410, White

White polypropylene caps with continuous thread, ribbed sides and foil liners.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP
SIZE
QTY./
CASE
PRICE
PER CAP
IN STOCK
SHIPS TODAY
S-23106B 24/410 4,000 $.10  ADD
DIMENSIONS:
  • Outside (Diameter): 1 1/16"
  • Height: 11/16"
SHELF LIFE:
  • 1 year
COMPATIBILITY:
  • Liner Compatible with:
    • Polypropylene
    • HDPE (High Density Polyethylene)
    • LDPE (Low Density Polyethylene)
    • PET (Polyethylene Terephthalate)
    • Glass
MATERIAL:
  • Liner: Polystyrene Foam/Paper/Aluminum Foil with heat seal coating.
USAGE:
  • Not recommended for use with oils.
  • Not child resistant.
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 04:36:49 PM; USWEB13