Velcro® Brand Combo Strips Bulk Pack - 1" x 75', White

Best-selling sizes of Velcro® in a combo pack.
  • Includes 75 feet of hook and loop strips.
  • Easily cuts to desired size.
  • Full-size rolls for large volume use.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
S-23101W Bulk Strips 1" x 75' $110 $100  ADD
MATERIAL:
  • Adhesive: Acrylic
SHELF LIFE:
  • 2 years
FEATURES:
  • Removable release liner.
APPEARANCE:
  • Hook: Rough side (also known as male)
  • Loop: Fuzzy side (also known as female)
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  •  Not fire retardant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/10/2026 06:00:55 AM; USWEB30