Steel Toe PVC Work Boots - Men's 12

Rugged outdoor wear for forestry, landscaping and farming.
  • Tough PVC outer shell.
  • Self-cleaning sole offers secure traction.
  • Steel toe complies with ASTM standards.
  • 100% waterproof.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PAIRS/
    BOX
    PRICE PER PAIR MEN'S
    SIZE
    IN STOCK
    SHIPS TODAY
    1 6+
    S-23052-12 Steel Toe 6 $50 $47  ADD
    Meets ASTM F2413-18
    SIZE:
    • Women's Equivalent: 14
    DIMENSIONS: 
    • Boot Height: 15"
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    05/21/2026 12:51:15 PM; USWEB31