Black Hi-Vis Full-Zip Hoodie - XL

Hide the dirt and grime and still be seen.
  • Recommended for security staff and law enforcement.
  • Striping provides extra visibility in dark or low light areas.
  • Soft, comfortable full-zip fleece.
  • Elastic wrists and waistband.
  • Machine washable.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-23050-X Full-Zip Hoodie $90 $85  ADD
    SIZE:
    • Chest: 48 - 50"
    • Length: 30"
    • Sleeve: 26"
    MATERIAL: 
    • Polyester
    APPEARANCE: 
    • Style may vary.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 06:46:12 PM; USWEB10