Uline Max-Flex Outdoors Drawstring Trash Liners - 33 Gallon, Black

LINEAR LOW DENSITY

Uline quality at a great price.
  • Convenient drawstring. Easy to close, lift and carry.
  • Keep hands clean and free of trash.
  • Strong, stretchable bags grip can tightly, resist punctures and tears.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
CAPACITY MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-23039BL Max-Flex Outdoors 33 x 38" 33 Gallon 1.1 90 $35 $34 $33  ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 20%
FEATURES:
  • Rolled packed
  • Side sealed
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/15/2026 07:48:24 AM; USWEB31