ShockWatch® 2 Indicators - 25G

NON-RESETTABLE

Detects vertical impact. Recommended for freight shipments.
  • Indicator turns red to show impact from above or below.
  • Activated when adhesive liner is removed.
  • Tamperproof. Unique serial number for tracking.
  • Compact 1 2/3 x 1 2/3" indicator with optional 3 3/4 x 3 3/4" label for increased visibility.
  • Companion Label sold separately. Alerts handlers to proper procedures to receive damaged shipments.
MODEL
NO.
DESCRIPTION RANGE QTY./
BOX
RECOMMENDED USE PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 4+
S-23016 Yellow 25G 50 Cabinets, Refrigerators $145 $140 $135  ADD
DIMENSIONS:
  • Depth: 1/4"
SHELF LIFE:
  • 2 Years When Stored at:
    • Standard Temperature: 68° 
    • Atmospheric Pressure: 1 ATM   
TEMPERATURE:
  • Performance: -13° to 176° F
INCLUDES:
  • (50) 1 x 3" Instruction labels
USAGE:
  • Placement:
    • For Best Results: Place on box sides in the upper right corner.
    • Place lower for heavier shipments.
  • Will work on product up to 40,000 lbs.
  • If concerned about damage, use a more sensitive G range.
TERMINOLOGY:
  • "G" = Force of gravity
    • Example: Drop test for 25G = 25 x Force of gravity.
  • To Calculate Cubic Feet from Inches: L x W x D divided by 1728
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 08:10:52 PM; USWEB28