Class 3 Hi-Vis Lightweight Rain Pants - Orange, Large

Class 3 Reflective - High Risk Environments

Breathable, hi-vis protection for summer days.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 3 6+
S-22971O-L Lightweight Pants $42 $39 $37  ADD
Meets ANSI/ISEA 107-2020
MATERIAL:
  • 150 denier polyester
FEATURES:
  • Windproof
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 07:14:41 PM; USWEB6