Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cleanroom Supplies
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Facilities Maintenance
Fans and HVAC
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Mailers and Envelopes
Markers / Stencils
Material Handling
Mats
New Products
Office Furniture
Office Supplies
Personal Protective Equipment
Retail Packaging
Safety Products
Shelving and Storage
Shipping Supplies
Store Operations
Strapping
Stretch Wrap / Shrink Wrap
Tags
Tape
3M Tape
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Free Offers, Specials, Overstock, New Products
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Personal Protective Equipment
>
Rainwear
>
Hi-Vis Lightweight Rainwear
Class 3 Hi-Vis Lightweight Rain Jacket - Lime, XL
More Images
Class 3 Reflective - High Risk Environments
Breathable, hi-vis protection for summer days.
100% waterproof with stitched and taped seams.
Zipper closure, roll-away hood and 5 outer pockets. 30" long.
Wear with
Class 3 Lightweight Rain Pants
or
Black Rain Pants
.
Sizing Chart
.
Option
is unavailable; the next option is selected
Specify Color:
Lime
Orange
MODEL
NO.
DESCRIPTION
PRICE EACH
COLOR
SIZE
IN STOCK
SHIPS TODAY
1
3
6+
S-22970G-X
Lightweight Jacket
$52
$49
$47
Lime
Orange
ADD
Meets ANSI/ISEA 107-2020
HUGE SELECTION
|
LEGENDARY SERVICE
|
FASTEST DELIVERY
< Back to Mobile Site
05/19/2026 06:29:13 AM;
USWEB5
close