Uline Economy Colored Poly Bubble Mailers #4 - 9 12 x 14 12", Red

Subtle, handsome and bold. Matte finish.
  • Water-resistant and tear-proof.
  • 3/16" bubble lining gently cushions and protects.
  • Self-seal adhesive strip.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3 5 10+
S-22944R 1/2 x 14 1/2" 3/8 x 13 1/4" 4 100 7 $59 $57 $55 $53  ADD
DIMENSIONS:
  • Outside dimensions listed in the chart include folded flap. 
  • Outside width listed in the chart does not include seams.
THICKNESS: 
  • 2.76 mil 
SHELF LIFE:
  • 1 year under normal warehouse conditions (not exposed to excessive heat or freezing temperatures).
RECYCLING:
  • Polyolefin & Bubble: Recyclable #4
  • Recycled Content: 0%
USAGE: 
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONS:
  • USPS approved
CALCULATOR: 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/22/2026 11:45:13 AM; USWEB14