White Packer Bottles Bulk Pack - 4 oz

Wide mouth for easy filling of tablets and capsules.
  • For pharmaceuticals and nutritional supplements.
  • Lightweight and durable HDPE bottle.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-22897B 4 oz. 1 1/4" 38/400 510 $.33 $.31  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 1 1/2"
    • Height: 1/2"
COMPATIBILITY: 
CAPACITY:
  • 120 cc
PACKAGING:
  • Bottles and caps packaged separately.
MATERIAL:
  • Cap: Polyethylene foam liner
USAGE:
  • Not leakproof
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • Bottle & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18082 Ribbed Polypropylene Caps - 38/400, Black
  • S-20551 Child Resistant Caps - 38/400
  • S-23108 Induction Seal Caps - 38/400, White
PARTS:
  • S-18061 Ribbed Polypropylene Caps - 38/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 08:41:34 AM; USWEB7