3M DP420 Epoxy Adhesive - Black

Bonds stainless steel shaft to golf club head.
  • Recommended for use with metal, stainless steel, plastic, glass and rubber.
  • Outstanding shear and peel adhesion. Highly durable.
  • Temperature range is -60°F to 350°F.
  • Handy duo-pack cartridges for easy mixing.
  • 3M EPX Plus II Applicator and 3M Mixing Nozzles required for use.
MODEL
NO.
DESCRIPTION MIXING
RATIO
RECOMMENDED
FOR
WORKING
TIME
COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 6 12+
S-22870 DP420 2:1 Metal 20 mins. Black 1.7 oz. $58 $57 $56  ADD
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 60° - 90° F
FEATURES:
  • Adhesive cures at room temperature.
  • Can withstand paint bake operations up to 400° F for 60 minutes.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Flammability testing per UL94 HB.
  • Viscosity Range at Room Temperature: 30,000
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:23:23 PM; USWEB12