3M DP270 Epoxy Adhesive - Black

Seal and encapsulate electrical components on circuit boards.
  • Bonds aluminum, stainless steel and copper. Non-corrosive.
  • Long work life. Excellent electrical properties.
  • Temperature range is -67°F to 250°F.
  • Handy duo-pack cartridges for easy mixing.
  • 3M EPX Plus II Applicator and 3M Mixing Nozzles required for use.
MODEL
NO.
DESCRIPTION MIXING
RATIO
RECOMMENDED
FOR
WORKING
TIME
COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 6 12+
S-22868 DP270 1:1 Electronics 70 mins. Black 1.64 oz. $37 $36 $35  ADD
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 60° - 90° F
FEATURES:
  • Non-corrosive to copper.
  • Minimal exotherm and very low shrinkage.
USAGE:
  • Provides initial strength in about 3 hours with approximately 2,500 PSI at 72° F.
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Flammability testing per UL94 HB.
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:54:05 PM; USWEB6