3M DP110 Epoxy Adhesive - Translucent

Bonds vehicle trim, molding and vinyl siding.
  • For use with plastics including polypropylene and polyethylene.
  • Fast setting and flexible. High shear and peel strength.
  • Temperature range is -65°F to 350°F.
  • Handy duo-pack cartridges for easy mixing.
  • 3M EPX Plus II Applicator and 3M Mixing Nozzles required for use.
MODEL
NO.
DESCRIPTION MIXING
RATIO
RECOMMENDED
FOR
WORKING
TIME
COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 6 12+
S-22864 DP110 1:1 Plastic 10 mins. Translucent 1.64 oz. $44 $42 $41  ADD
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 60° - 90° F
COLOR:
  • May vary from yellow to orange, once cured.
USAGE:
  • Time to handling strength: 20 minutes
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/18/2026 12:15:23 AM; USWEB6