Flat Barrier Pouches - 6 x 9", Silver Back

Convenient hanging pouches for jerky, trail mix and candy.
  • Front panel is clear to showcase contents. Colored back provides contrast.
  • Moisture and oxygen resistant. Preserve flavor and freshness.
  • Heat sealable above tear notches with airtight, reclosable zipper.
  • Hang hole fits standard peg hooks.
  • FDA and USDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
W x H
USABLE DIM.
W x H
HOLDS MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-22840SILB 6 x 9" 5 1/4 x 7 1/4" 4 oz. 5.0 1,000 $190 $180 $170  ADD
DIMENSIONS:
  • Hang Hole: 8 mm
MATERIAL:
  • Front: KPET/PET/LLDPE
  • Back: KPET/VMPET/LLDPE
FEATURES: 
  • Odor-resistant barrier properties.
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans. 
    • Actual capacity varies depending on product being packaged.
USAGE: 
  • Shipped with zipper closed.
  • Not microwave safe. 
  • Recommend sealing with crimper heat sealers.
  • Not recommended for packaging liquid contents.
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 12:43:50 PM; USWEB28