Ansell® Powerflex® 80-400 Thermal Latex Coated Gloves - Large

Hi-vis thermal acrylic liner for cold storage and freezer use.
  • Rough crinkle finish for secure grip.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-22782-L PowerFlex® Thermal 12 Pair $111 $106  ADD
    THICKNESS:
    • 7 gauge
    MATERIAL:
    • Palm Coating: Natural rubber latex
    TEMPERATURE:
    • Minimum: 5° F
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 3
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 01:07:02 PM; USWEB8