Heavy-Duty Deli Containers - 12 oz

From freezer to microwave in one extra-strong container.
  • Heavyweight polypropylene. Dishwasher safe.
  • Handles temperatures from 0° to 250°F.
  • FDA and USDA compliant.
  • Leak-resistant LDPE lids included.
MODEL
NO.
CAPACITY DIMENSIONS
DIAM. x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-22769 12 oz. 1/2 x 1/2" 240 $61 $58  ADD
DIMENSIONS:
  • Top (Diameter):
    • Outside with Lid (Actual): 4 5/8"
    • Inside without Lid: 4 1/4"
  • Bottom (Diameter):
    • Outside: 3 1/2"
    • Inside: 3 3/8"
TEMPERATURE: 
  • Container: 0° - 250° F 
  • Lid: 0° - 180° F 
  • Temperature performance may vary depending on application.
COMPATIBILITY:
  • Shrink Band:
RECYCLING:
  • Container: Recyclable #5
  • Lid: Recyclable #4
USAGE: 
  • Lid is not microwave safe.
SPECIFICATIONS: 
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:54:52 PM; USWEB8