HexArmor® 9014 Cut Resistant Gloves - Large

Highest needlestick resistance.
  • For sharps and waste handling.
  • Cotton blend shell. Patented coated palm protection.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI CUT
    LEVEL
    ANSI PUNCTURE LEVEL PRICE PER PAIR SIZE IN STOCK
    SHIPS TODAY
    INDUSTRIAL NEEDLESTICK 1 3+
    S-22766-L HexArmor® 9014 A9 5 5 $79 $76  ADD
    THICKNESS:
    • 10 gauge
    MATERIAL:
    • Back of Hand: Polyester/Cotton
    • Palm: Plastic/Polyester/Cotton
    • Coating: Latex
    • Cuff contains natural rubber latex.
    FEATURES: 
    • Cut and puncture protection is located on the palm side only. 
    CLEANING INSTRUCTIONS: 
    • Hand wash only.
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 6
      • Needle Puncture Rating (25 gauge): 5
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/05/2026 05:40:07 AM; USWEB33