HexArmor® 9011 Cut Resistant Gloves - XL

Industrial puncture protection.
  • For handling glass, needles and metal.
  • Cotton blend shell. Coated palm.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI CUT
    LEVEL
    ANSI PUNCTURE LEVEL PRICE PER PAIR SIZE IN STOCK
    SHIPS TODAY
    INDUSTRIAL NEEDLESTICK 1 3+
    S-22765-X HexArmor® 9011 A7 5 1 $33 $32  ADD
    THICKNESS:
    • 10 gauge
    MATERIAL:
    • Back of Hand: Polyester/Cotton
    • Palm: Plastic/Polyester/Cotton
    • Coating: Latex
    • Cuff contains natural rubber latex.
    FEATURES: 
    • Cut and puncture protection is located on the palm side only. 
    CLEANING INSTRUCTIONS: 
    • Hand wash only.
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 6
      • Needle Puncture Rating (25 gauge): 1
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/15/2026 02:37:42 AM; USWEB30