Hi-Vis Universal Spill Kit - 30 Gallon Drum

Bright lime color stands out in the darkest warehouses.
  • For medium spills in machine shops and warehouses.
  • UN approved 30-gallon drum with screw-top lid.
  • For easy transportation, fits perfectly in the 30 Gallon Steel Drum Dolly.

    30-Gallon Kit Includes:
    • (25) 15 x 19" Pads
    • (6) 3" x 12' Socks
    • (6) 18 x 18" Pillows
    • (1) pair Nitrile Gloves
    • (1) Emergency Handbook
    • (1) pair Goggles
    • (3) Disposal Bags
MODEL
NO.
DESCRIPTION ABSORPTION
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-22745 30-Gallon Drum 35 gallon $345 $330  ADD
DIMENSIONS:
  • Drum:
    • Outside: 22 5/8 x 29 3/4" (D x H)
    • Inside: 20 x 28 5/8" 
    • Diameter:
      • Top: 22 7/8"
      • Bottom: 16 3/4"
SHELF LIFE:
  • Sorbents:
    • When Exposed to Continuous UV Light: 6 - 9 months
      • If Not Exposed to Continuous UV Light: 18 months in original packaging
      • Product does not become unusable, but may become brittle and break.
FEATURES:
  • Drum: Chemical resistant HDPE (High Density Polyethylene)
  • Gloves:
    • Size: Large/X-Large
    • Length: 13"
    • 11 mil unlined, powder-free
  • Pads/Socks: Heavy Duty
SPECIFICATIONS:
  • UN Rating: HM-181 1H2/X57/S
    • X and Y rated for packaging groups I, II and  III
  • DOT 49 CFR 173.12(b)
  • Helps comply with 40 CFR 112.7 SPCC planning.
  • Compliant with the following OSHA Regulations:
    • 29 CFR 1910.22(a)(2): Keep floors clean and dry.
    • 29 CFR 1910.120(j)(1)(vii): Absorbents and proper containers must be available for spills.
  • Contains UV inhibitors.
  • Certified to ship by land, sea or rail.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-16223 Uline Economy Safety Goggles - Indirect Vent
  • S-7964XL Uline Chemical Resistant Nitrile Gloves - XL
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 06:11:36 AM; USWEB28