Brute® Totes - 28 x 17 x 15", Gray

RUBBERMAID®

Move heavy tools and equipment between job sites.
  • Industrial-grade polyethylene construction with reinforced bottom.
  • Snap-tight lid keeps contents dry and secure.
  • Strong, easy-grip handles.
  • Stackable and nestable.
  • NSF certified.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAPACITY
(GAL.)
QTY./
CARTON
LBS./
CARTON
PRICE PER TOTE COLOR IN STOCK
SHIPS TODAY
6 18+
S-22736GR 28 x 17 x 15" 20 x 12 x 14" 20 6 43 $45 $42 totes ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside:
    • Top with Lid (Actual): 28 x 17 1/4 x 15 1/8" (L x W x H)
    • Bottom: 21 1/2 x 13 1/4" (L x W)
  • Inside:
    • Top: 22 1/4 x 14 3/8 x 14 3/4" (L x W x H)
    • Bottom: 20 1/4 x 12 3/8" (L x W)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 12:38:42 AM; USWEB29