Black UV Stabilized Nylon Cable Ties - 18", 120 lb

Tamperproof ties secure bags, cords and cables permanently.
  • Approved for outdoor use.
  • UL Listed 6.6 nylon.
  • Locks tightly - Won't stretch or slide.
  • Temperature range -40° to 185°F.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-22720 18" .30" 120 lbs. 100 $31 $29 $26 $24  ADD
DIMENSIONS: 
  • Max Bundle Diameter: 5.37"
SPECIFICATIONS:
  • UL Flame Rating: 94 V-2
  • Not plenum rated.
MATERIAL: 
  • Recycled Content: 
    • Post-consumer: 0%
FEATURES:
  • Weather resistant
PACKAGING:
  • Packaged in a bag.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 03:39:57 PM; USWEB11