Insulated Foam Shipping Kit - 6 x 5 x 6 1⁄2"

Safely ship everything from food to medical supplies.
  • Thick polystyrene foam container provides maximum protection.
  • 200 lb. test outer shipping carton included.
  • Lightweight, sturdy and reusable.
  • Use with cold packs.
  • Not available for sale in WA or NY unless eligible for an exemption under state law.
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
WALL
THICKNESS
OUTSIDE DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-22602 6 x 5 x 6 1/2" 1 1/4" 8 1/2 x 7 1/2 x 9" 8 $72 $70 $67  ADD
DIMENSIONS:
  • Inside & Outside dimensions in the chart are for foam container.
  • Outer Box:
    • Inside: 8 13/16 x 7 13/16 x 9 1/8"
    • Outside: 9 3/16 x 8 3/8 x 9 3/4"
RECYCLING:
  • Carton: Dispose with other paper products in recycle bin. 
  • Foam Insert: 
    • Not curbside recyclable. 
    • Drop off at local EPS collection facility. 
    • Recycling facilities may not exist in all areas.
USAGE:
  • Can be used with:
    • Dry Ice
    • Antigen/antibodies, serums, tissue specimens, and reagents.
    • Pharmaceuticals, lab testing, biopsy materials and diagnostic kits.
  • No guarantee on how long items will remain cold/frozen.
    • Depends on application and environmental conditions.
COMPLIANCE:
  • Containers Used for Shipping the Following are Exempt: 
    • Washington State EPS Ban:
      • Drugs, medical devices and biological materials.
      • Perishable commodities shipped by a wholesale or retail establishments.
    • New York EPS Ban: 
      • Drugs, medical devices, animal biologics, tissues, temperature sensitive samples and microbial cultures. 
SPECIFICATIONS:
  • Box: Meets ASTM D5118
  • Foam Container: Not UN rated
SHIPPING:
  • Ships assembled with foam in box.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/10/2026 07:27:12 PM; USWEB5