Double Wall Dome Jars - 2 oz, White

Cosmetic-style jars for expensive moisturizers, creams and pomade.
  • Wide mouth for easy filling and product removal.
  • Chemical-resistant polypropylene.
  • FDA compliant.
  • Polypropylene caps with foam liner included.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR COLOR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-22464W 2 oz. 2" 58/400 48 $.77 $.74  ADD
DIMENSIONS:
  • Cap (Height): 5/8"
COMPATIBILITY:
PACKAGING:
  • Caps screwed onto jars.
MATERIAL:
  • Cap:
    • Polypropylene with polyethylene foam liner.
    • Liner: FDA compliant
TEMPERATURE:
  • Jar: 32° - 130° F
  • Cap: 32° - 190° F
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Dishwasher safe, top rack only.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
  • Not USDA Approved.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 09:24:11 AM; USWEB9