Desktop Direct Thermal Labels - Green, 2 1⁄2 x 1"

1" CORE

Use with Zebra, Eltron, Sato, Datamax and other desktop printers.
  • Colors create high visibility for inventory labels.
  • Direct thermal material requires no ribbon.

    1 in. Core & 4 in. Outer Diameter             Direct Thermal Labels

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
12 24 36+
S-22420G 2 1/2 x 1" 1,500 12 $33 $28 $26  ADD
COLOR:
  • PMS: 365
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 6 months
TEMPERATURE:
  • Minimum Application: 32° F
  • Performance: -75° to 200° F
SPECIFICATIONS:
  • No intentionally added phenols.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 11:40:28 AM; USWEB13