Aluminum Steam Table Pans - 12 Size

Heavy-duty pan. Increased strength and holding power.
  • Holds your heaviest casseroles.
  • Heavy gauge aluminum. No double-panning required.
  • FDA and Kosher compliant.
  • Use with Lids and Corrugated Transport Trays, sold separately.
MODEL
NO.
DESCRIPTION GAUGE OUTSIDE DIMENSIONS
L x W x D
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-22408 1/2 Size 40 13103" 100 $74 $70  ADD
DIMENSIONS:
  • Outside Top (Actual): 12 3/4 x 10 3/8"
  • Inside:
    • Top: 11 3/4 x 9 3/8"
    • Bottom: 10 1/4 x 7 7/8"
    • Depth: 2 9/16"
CAPACITY:
  • 128 fl oz
TEMPERATURE: 
  • -20° to 450° F 
FEATURES: 
  • Oven and freezer safe 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/18/2026 12:19:44 AM; USWEB8